Nánar um vöruna : SAGARBLAÐ- 5 Í PAKKA BLD 10/14TPI 203MM
The LENOX Bi-Metal Reciprocating blades 10 TPI feature patented T2 Technology, which reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials. The high-speed blasting along the cutting edge strengthens the blades to reduce breaks and increase durability. The blade is designed to minimize friction and heat build-up while cutting.
Tæknilegar upplýsingar
Eiginleikar
Lengd
305 mm
Efni
Bi-Metal (Blade)
Þykkt
1.3 mm
Heildarlengd
305 mm
Til að sýna UNSPSC/ECL@SS/Customs
6.950kr.Án vsk
/ stykki
8.618kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.