SVERÐSAGARBLÖÐ AX CARB 230 5T


Blade

Tilvísanir
milwaukee:48005226
rubix:MW-48005226
tæknileg samantekt
Lengd230 mm
EfniCarbide
Sjá öll einkenni

Nánar um vöruna : SVERÐSAGARBLÖÐ AX CARB 230 5T


Since the launch of SAWZALL™ back in 1951, Milwaukee continues to deliver game-changing blade solutions with the introduction of The AX™ with Carbide Teeth SAWZALL™ Blade. Engineered to deliver long life in the toughest applications, these new blades will deliver up to 30x longer life and 2x faster cutting compared to standard bi-metal blades. When it comes to extreme cutting applications and versatility in a wide range of materials, Carbide tooth technology provides optimum durability. Milwaukee’s bi-metal Ax SAWZALL™ Blades set the standard for wood cutting and have been the market leader ever since. Made in the USA, the introduction of Carbide teeth to The AX™ SAWZALL™ Blades take cutting to the next level. Similar to the original bi-metal Ax, the new Ax with Carbide Teeth SAWZALL™ Blade features a NAIL GUARD tooth design to prevent nails from fracturing the blade’s teeth upon impact and an aggressive 5TPI design to deliver fast cuts. While ordinary plunge tooth designs can bounce or skate along the work surface, the FANG TIP design bites into the wood on first contact to make the cut virtually effortless. A pair of unique, fang-like teeth and an extra-large gullet deliver plunge cuts with ease. The combination of these features will allow users to cut through a wide range of standard and abrasive materials without sacrificing the life of their blade. As the leader in cordless technology, Milwaukee engineered these blades for cordless efficiency. By optimising the geometry of each and every carbide tooth, Milwaukee is able to deliver a cutting solution that provides more cuts per charge. With the launch of The AX™ with Carbide Teeth SAWZALL™ Blades, Milwaukee again shows continued commitment to delivering innovative accessory solutions to save time and increase productivity on the job site.

Styrkleikar vöru

•Carbide Technology + Best Tooth Design = Longest Life•|Optimised for Cordless. 25% More Cuts per Charge•|5 TPI Blade design: A fast, aggressive 5 TPI blade design allows for the fast cutting in nail-embedded wood and a wide range of residential material•|NAIL GUARD™: NAIL GUARD™ allows the user to Rip Nails Not Teeth, delivering extreme durability•|FANG TIP™: The FANG TIP™ provides faster plunging compared to any wood cutting blade on the market•|Carbide Teeth for 30X Life in Nail-Embedded Wood and Residential materials

Tæknilegar upplýsingar


Eiginleikar
Lengd230 mm
EfniCarbide
Heildarlengd230 mm
Til að sýna UNSPSC/ECL@SS/Customs
4.669 kr. Án vsk
/ stykki
5.790 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.