SVERÐSAGARBLÖÐ AX 230MM


Blade

Tilvísanir
milwaukee:48005026
rubix:MW-48005026
tæknileg samantekt
Lengd230 mm
EfniBi-Metal
Sjá öll einkenni

Nánar um vöruna : SVERÐSAGARBLÖÐ AX 230MM


FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Strong: Thick 1.27mm blade body and 25mm height for maximum robustness and life making it ideal for wood with nails or bolts. Fast: Aggressive 5 Tpi tooth geometry removes more material per stroke for faster cutting. Sloped shape: Excellent for plunge cutting and reaching into restricted areas. Shatter resistant: Bi-Metal construction allows the blade to bend and flex without breaking.

Tæknilegar upplýsingar


Eiginleikar
Lengd230 mm
EfniBi-Metal
Heildarlengd230 mm
Til að sýna UNSPSC/ECL@SS/Customs
8.863 kr. Án vsk
/ stykki
10.990 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.