Improved tooth geometry for best speed and double the lifetime. Bi-metal quality cutting teeth with 8% cobalt giving the ultimate in performance and lifetime. TOUGH NECK™: Stamped indentations around the reception strengthens the blade at its weakest point. Slim 0.90 mm thick blade body optimised for maximum speed and flexibility.