SVERÐSAGARBLÖÐ AX CARB 150 5T


Blade

Tilvísanir
milwaukee:48005221
rubix:MW-48005221
tæknileg samantekt
Lengd150 mm
EfniCarbide
Sjá öll einkenni

Nánar um vöruna : SVERÐSAGARBLÖÐ AX CARB 150 5T


Up to 50x longer life than standard Bi-Metal blades. Carbide teeth deliver long life and extreme durability in the toughest applications. Cuts through harderned screws and fastners. Up to 2x faster than standard Bi-Metal blades. A fast and aggressive 5 Tpi tooth pattern allows for the fastest cutting in nail embedded wood and a wide range of construction materials (wood/nails/bolts/screws/cast iron/asphalt roofing felt shingles). Up to 25% more cuts per charge vs. standard Bi-Metal blades. Optimised for use with cordless reciprocating saws. FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Sloped shape: Excellent for plunge cutting and reaching into restricted areas. Thick 1.27 mm robust blade body for precise straight cuts. 25 mm blade height for improved stability and minimum vibration. Best for wood / nails / hardened fastners demolition

Tæknilegar upplýsingar


Eiginleikar
Lengd150 mm
EfniCarbide
Heildarlengd150 mm
Til að sýna UNSPSC/ECL@SS/Customs
4.024 kr. Án vsk
/ stykki
4.990 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.