Nánar um vöruna : COMBI-COLOR GRASGRÆNT MÁLNING (RAL 6010) 750ML
RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
Styrkleikar vöru
Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.
Upplýsingar um vöru
For application onto rust, bare metal.