COMBI-COLOR GUL/GULLIN MÁLNING (RAL 1004) 750ML


Combicolor® Original

Tilvísanir
rust-oleum:7349.0.75
rubix:RUST-7349.0.75
ean:8715743012372
COMBI-COLOR GUL/GULLIN MÁLNING (RAL 1004) 750ML
tæknileg samantekt
Afkastageta750 ml
LiturGulur

Nánar um vöruna : COMBI-COLOR GUL/GULLIN MÁLNING (RAL 1004) 750ML


RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.

Styrkleikar vöru

Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.

Upplýsingar um vöru

For application onto rust, bare metal.

Tæknilegar upplýsingar


Eiginleikar
Afkastageta750 ml
LiturGulur
Til að sýna UNSPSC/ECL@SS/Customs
4.677 kr. Án vsk
/ stykki
5.799 kr. M/vsk
  • Til á lager