TOPPLYKKLASETT 1/2" FASTIR LYKKLAR/12KANT


Combination Metric Spanner and 1//2" Drive Socket Set

Tilvísanir
roebuck:7748947
rubix:RBK-7748947
TOPPLYKKLASETT 1/2" FASTIR LYKKLAR OG 12KANT
tæknileg samantekt
Fjöldi hluta39

Nánar um vöruna : TOPPLYKKLASETT 1/2" FASTIR LYKKLAR/12KANT


Contents:
12 Combination Spanners:
8, 9,10, 11, 12, 13, 14,15, 16, 17,18,19mm · Manufactured from Chrome Vanadium · Satin Finish Shanks,Polished Jaws and chrome plated overall · Conforms to DIN3113 Metric 27 Piece 1//2” Drive Set:
· Manufactured from Chrome Vanadium · Half Satin Finish Half Polished Middle Knurl · Conforms to DIN3124 Metric · BI Hex 12 Point Sockets 21 1//2" Drive 12 point Socket:
10,11,12,13,14,15,16,17,18,19,20,21,22,23, 24, 26, 27,28, 30,32,34mm 6 1//2 Drive Accessories:
1//2 Drive Universal Joint (Pin Type) 1//2 Drive Extension Bar 5"/125mm 1//2 Drive Extension Bar 10"/250mm 1//2 Drive Flexible Handle 17"/425mm 1//2 Drive Quick ReleaseRatchet Handle 1//2 Drive F*1//2" M.
3-Way Adaptor Supplied in Heavy Duty Blow Mpould case with handle(460 x 350 x 90mm).
Spanners held firmly in position in bespoke mouldings in case lid.
Sockets and Socket accessories held securely in place by EVA Foam Inlay.
Two colour foam Inlay allows easy identification of any missing parts.

Tæknilegar upplýsingar


Eiginleikar
Fjöldi hluta39
Til að sýna UNSPSC/ECL@SS/Customs
19.995 kr. Án vsk
/ stykki
24.794 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.