STINGSÖG 18V R18JS-0


Cordless Jigsaw

Tilvísanir
ryobi:R18JS-0
rubix:RB-5133002158
framleiðandi:5133002158
ean:4892210128010
tæknileg samantekt
Spenna18 V
Skurðarafköst6;10;101 mm
Þyngd2.1 kg
Sjá öll einkenni

Nánar um vöruna : STINGSÖG 18V R18JS-0


This is improved by its four stage pendulum action and the one handed speed control, which makes adjusting it for different applications incredibly simple. Firm construction means the jigsaw remains sturdy throughout even the toughest of materials and at differing speeds. The base is adjustable for all sorts of tasks with a tool-less blade clamp making swapping blades easy.

Styrkleikar vöru

•Cordless jigsaw ideal for cutting intricate shapes in wood, plastic and metal
•Lock on switch allows for greater control and manoeuvrability
•LED light and blower improve cut line visibility
•Tool-less blade clamp for quick and easy blade changes

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Skurðarafköst6;10;101 mm
Þyngd2.1 kg
Afkastageta með stáli6 mm
Afkastageta með viði101 mm
Vegalengd færslu25 mm
Til að sýna UNSPSC/ECL@SS/Customs
14.435 kr. Án vsk
/ stykki
17.899 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.