SKÁBÍTUR 145MM VDE


Diagonal Cutter

Tilvísanir
milwaukee:4932464566
rubix:MW-4932464566
ean:4058546225117
tæknileg samantekt
Skurðarafköst8 mm
Lengd145 mm
Sjá öll einkenni

Nánar um vöruna : SKÁBÍTUR 145MM VDE


VDE (DIN EN/IEC 60900) certified tools. Tested to 10,000 volts and guaranteed to 1,000 volts. Tested against cold to -40°. Steel blades are fully forged, hardened and tempered for best durability. Grey titanium surface finish is non reflective and ensures maximum corrosion resistance. Induction hardened cutting edges to cut even the hardesst of materials. Precision machined joint for maximum power transmission with optimum leverage for easy and effortless work. Ergonomic grip with softgrip for comfortable handling and good grip.

Tæknilegar upplýsingar


Eiginleikar
Skurðarafköst8 mm
Lengd145 mm
Þyngd160 g
Til að sýna UNSPSC/ECL@SS/Customs
4.831 kr. Án vsk
/ stykki
5.990 kr. M/vsk
  • Til á lager