LEKABYTTA FYRIR 2 TUNNUR LXWXH 1000 X 680 X 600MM


Drum Spill Pallet

Tilvísanir
fosse:FL-205-104
rubix:FOSSE-FL-205-104
LEKABYTTA FYRIR 2 TUNNUR LxWxH 1000 x 680 x 600mm
tæknileg samantekt
Geymslumagn250 l
AðalefniPólýetýlen
Sjá öll einkenni

Nánar um vöruna : LEKABYTTA FYRIR 2 TUNNUR LXWXH 1000 X 680 X 600MM


Constructed from non-corroding polyethylene, resistant to a wide range of chemicals and oils. Features a removable grid to enable easy cleaning of the sump.
Spill Kill 2 drum spill pallet 250L

Styrkleikar vöru

Constructed from chemical resistant UV-stabilised PE;
Compatible with most forklift, pallet and stacker trucks;
Removable platform grid for easy cleaning;
Resistant to a wide range of chemicals, will not corrode;
Stackable 4 drum model available for ease of storing and shipping;
Fully compliant with the current UK Oil Storage Regulations.

Tæknilegar upplýsingar


Eiginleikar
Geymslumagn250 l
AðalefniPólýetýlen
Lengd1300 mm
Hæð440 mm
Breidd750 mm
EfniPE
Til að sýna UNSPSC/ECL@SS/Customs
70.662 kr. Án vsk
/ stykki
87.621 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.