SKRALL M12 FIR14LR-0 LANGT


Extended Reach Ratchet

Tilvísanir
milwaukee:M12 FIR14LR-0
rubix:MW-4933471499
framleiðandi:4933471499
ean:4058546293987
tæknileg samantekt
TegundExtended Reach Ratchet
Spenna12 V

Nánar um vöruna : SKRALL M12 FIR14LR-0 LANGT


Styrkleikar vöru

•With up to 54 Nm of max torque and 250 rpm's, this tool is the ideal fastening solution for automotive mechanics, maintenance and repair professionals
The industry leading FUEL™ technology combined with a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
Extended reach ratchet adding additional 82 mm of length for access into tight spaces
Variable speed trigger provides ultimate control of the toolPremium rubber overmold withstands corrosive materials and provides increased comfort when in use
On board fuel gauge and LED light
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteriesSupplied with ⅜″ adaptor

Tæknilegar upplýsingar


Eiginleikar
TegundExtended Reach Ratchet
Spenna12 V
Til að sýna UNSPSC/ECL@SS/Customs
36.210 kr. Án vsk
/ stykki
44.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.