1.0250 H10XL-A00-0-M


Filter Element

Tilvísanir
bosch rexroth:R928005927
rubix:BR-R928005927
1.0250 H10XL-A00-0-M
tæknileg samantekt
TegundFilter Element
Grófleiki síu1 µm

Nánar um vöruna : 1.0250 H10XL-A00-0-M


The filter element is the central component of industrial filters. The actual filtration process takes part in the filter element. The main filter variables, such as retention capacity, dirt holding capacity and pressure loss are determined by the filter elements and the filter media used in them. Rexroth filter elements are used for the filtration of hydraulic fluids in the hydraulic system as well as for the filtration of lubricants, industrial fluids and gases.

Styrkleikar vöru

•Filter media made of glass fiber material (optionally water absorbing), filter paper, wire mesh, non-woven material and non-woven metal fiber for various fields of application.Information on filter material configuration is available in RE 51548
Cleanable wire mesh filter media
Attainable oil cleanliness up to ISO 10/6/4 (ISO 4406)
High dirt holding capacity and filtration performance due to multi-layer glass fiber technology and simultaneous low initial differential pressure
Extended product range for non-mineral oil based fluids
Filter elements with high differential pressure stability

Tæknilegar upplýsingar


Eiginleikar
TegundFilter Element
Grófleiki síu1 µm
Til að sýna UNSPSC/ECL@SS/Customs
43.763 kr. Án vsk
/ stykki
54.266 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.