The chemical and temperature specialist - Up to 150 MPa staticiglidur® X is defined by its combination of high temperature resistance with compressive strength, along with high resistance to chemicals. iglidur® X is designed for higher speeds than other iglidur® bearings.
Styrkleikar vöru
Over 250 dimensions available from stockTemperature resistant from -100 °C to +250 °C in continuous operationUniversal resistance to chemicalsHigh compressive strengthVery low moisture absorptionExcellent wear resistance through the entire temperature range
Upplýsingar um vöru
Beverage industry Wood working Plastic processing industry Aerospace engineering Clean room
Tæknilegar upplýsingar
Eiginleikar
Innanmál
16 mm
Utanmál
18 mm
Lengd
17 mm
Til að sýna UNSPSC/ECL@SS/Customs
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.