FT18 - Steelite Wire Lace Safety Trainer S1P HRO Grey/Green

Tilvísanir
portwest:FT18GGN43
rubix:PWT-FT18GGN-43
ean:5036108365913
tæknileg samantekt
EU Skóstærð43
Hæð kragaLágt
LiturGrátt
Sjá öll einkenni

Nánar um vöruna :


A modern take on safety footwear, constructed with an innovative wire-lace system for faster lacing and quick release, enabling quick access and changeovers. The wire-lace system offers a supportive, even fit to accommodate a variety of foot shapes. Premium quality full leather and suede upper construction enables excellent abrasion resistance.

Styrkleikar vöru

Quick release wire lace fastening system, engineered to give an overall secure fit Specially considered upper materials to aid in high abrasion areas, performance and stability Leather stitched toe bumper Enhanced tread pattern for a better traction on uneven terrain Back pull-tab for ease of getting onto the foot Made with cow suede leather for a premium finish Heat resistant outsole 300ºC Protective steel toecap Anti-static footwear Energy Absorbing Seat Region Fuel and oil resistant outsole SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces Pierce resistant steel midsole Dual density sole unit CE certified UKCA marked

Tæknilegar upplýsingar


Eiginleikar
EU Skóstærð43
Hæð kragaLágt
LiturGrátt
AðalefniLéður
Vatnsheldur
Málm frírNei
SólategundPU/Rubber
Metatarsal vernd
ÖryggisflokkurS1
Mótþol
EfniCow Suede Leather
Auka liturGrænn
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.