VERSAFLO-ANDLITSVÖRN FYRIR HITA - GULL


3M™ Powered Air Respirator Over-Visors

Tilvísanir
3m:M967
rubix:3M-M967
framleiðandi:7100099909
ean:4054596169463
tæknileg samantekt
TegundHeadgear Cover
Sjá öll einkenni

Nánar um vöruna : VERSAFLO-ANDLITSVÖRN FYRIR HITA - GULL


Get IR and UV protection when you need it with 3M™ Versaflo™ Over-visor, Gold, IR/UV Shade 5, M-967. Our over-visor measures 500 mm x 250 mm and protects users from UV as well as IR. It’s designed for use with 3M™ Versaflo™ Over-visor Frame, M-961.

Styrkleikar vöru

Gold IR/UV over-visor Protects against UV/IR, and metal sparks and splashes 500 mm x 250 mm For use with 3M™ Versaflo™ Over-visor Frame, M-961

Tæknilegar upplýsingar


Eiginleikar
TegundHeadgear Cover
Hæð25 cm
Til að sýna UNSPSC/ECL@SS/Customs
26.610 kr. Án vsk
/ stykki
32.996 kr. M/vsk
  • Til á lager