GLÆR ANDLITSSKERMUR Á HJÁLM - EN 166: 2001 (I)


3M™ Faceshields V4 Series

Tilvísanir
3m:V4KK
rubix:3M-V4KK
framleiðandi:7000038213
ean:04046719411047
tæknileg samantekt
Skygging augnglersLitlaust
HúðunRispuvörn
AðalefniPólýkarbónat
Sjá öll einkenni

Nánar um vöruna : GLÆR ANDLITSSKERMUR Á HJÁLM - EN 166: 2001 (I)


Get protection from impacts, molten metals and hot solids with 3M™ Faceshield, V4KK. Our short peak, 1.2 mm thick, clear polycarbonate faceshield is designed to fit 3M™ Hard Hats. Meets the Grade F requirements for low energy impact protective shields.
3M™ Faceshield, V4KK is our short peak, 1.2 mm thick, scratch resistant, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hats and provides protection UV, molten metal and against low energy impacts.

Styrkleikar vöru

Provides protection from low energy impacts;Short peak, clear polycarbonate faceshield;Designed to fit 3M™ Hard Hats;Thickness: 1.2 mm;Provides protection against UV and molten metal;Impact protection against high-speed particles with low energy, 45 m/s "F";Tested and approved to EN 166:2001;Faceshield marking 2C-1,2 3M 1 F 9

Upplýsingar um vöru

Use with 3M™ Hard Hats

Tæknilegar upplýsingar


Eiginleikar
Skygging augnglersLitlaust
HúðunRispuvörn
AðalefniPólýkarbónat
Þyngd162 g
EfniPolycarbonate
Til að sýna UNSPSC/ECL@SS/Customs
4.750 kr. Án vsk
/ stykki
5.890 kr. M/vsk
  • Til á lager