SDS+ BOR MX4 6X215MM - 10STK


Steypubor Milwaukee

Tilvísanir
milwaukee:4932430234
rubix:MW-4932430234
ean:4002395378951

Nánar um vöruna : SDS+ BOR MX4 6X215MM - 10STK


Symmetrical 4 cutter geometry (4x90°). Perfect round holes for optimal anchor fitting. 4 flute geometry. The high volume 4 flute geometry ensures the optimum removal of dust and debris. Centering tip for easy spot drilling with pinpoint accuracy. Welded solid carbide tip on ⌀ 5-10 mm. Allows for wider flute entrance leading to increased speed. More carbide leads to a higher durability of the tip and higher lifetime. 4 breaker points pulverize material more efficiently for faster drilling. Enhanced rebar guards for an improved resistance when hitting rebar. New variable flute design. Thin flute at the tip for maximum debris extraction, higher speed and less friciton. Thick flute at the base for higher stability and reduced bit breakage. Up to 20% more holes per battery charge vs 4 cutter drill bit in concrete and vs. previous generation. Made in Germany.

Tæknilegar upplýsingar


Eiginleikar
Engir eiginleikar að sýna fyrir þessa vöru
17.661 kr. Án vsk
/ stykki
21.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.