BOR COBALT 6,5mm


METAL DRILL BITS

Tilvísanir
milwaukee:HSSGC 6.5 X 101 - 1 PC
rubix:MW-4932363269
framleiðandi:4932363269
ean:4002395333295

Nánar um vöruna : BOR COBALT 6,5mm


  • Metal drill bits ground from solid extremely heat resistant cobalt-alloyed high speed steel produced according to DIN 338.
  • Polished finish.
  • Split point shaped cutting tip with 135° angle for improved centering - no center punch required.
  • 5% Cobalt content. Withstands high drilling heat.
  • Type N flute normal angle.
  • Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like heat and acid proof steels and stainless steel.
  • Colour: bronze.

Tæknilegar upplýsingar


Eiginleikar
Engir eiginleikar að sýna fyrir þessa vöru
1.121 kr. Án vsk
/ stykki
1.390 kr. M/vsk
  • Til á lager