BOR COBALT 9,0mm (5stk í pakka)


METAL DRILL BITS

Tilvísanir
milwaukee:HSSGC 9.0 X 125 - 5 PCS
rubix:MW-4932373352
framleiðandi:4932373352
ean:4002395347179
tæknileg samantekt
Þvermál borunar9 mm
Heildarlengd125 mm

Nánar um vöruna : BOR COBALT 9,0mm (5stk í pakka)


  • Metal drill bits ground from solid extremely heat resistant cobalt-alloyed high speed steel produced according to DIN 338.
  • Polished finish.
  • Split point shaped cutting tip with 135° angle for improved centering - no center punch required.
  • 5% Cobalt content. Withstands high drilling heat.
  • Type N flute normal angle.
  • Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like heat and acid proof steels and stainless steel.
  • Colour: bronze.

Tæknilegar upplýsingar


Eiginleikar
Þvermál borunar9 mm
Heildarlengd125 mm
Til að sýna UNSPSC/ECL@SS/Customs
7.089 kr. Án vsk
/ pakkning
8.790 kr. M/vsk
  • Til á lager