Shock absorber serie RB

Tilvísanir
smc:RB2015S
rubix:SMC-RB2015S
tæknileg samantekt
Færsluvegalengd15 mm
Sjá öll einkenni

Nánar um vöruna :


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: w/o Cap
Port Size: M20XP1.5
Stroke: 15mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)

Tæknilegar upplýsingar


Eiginleikar
Mál pakka (D x B x H)27x88x31 mm
Þyngd pakka158 g
Færsluvegalengd15 mm
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.