Þrýstimælir SMC

Tilvísanir
smc:AR40-F04 GB-B
rubix:SMC-AR40-F04BG-B
tæknileg samantekt
Þrýstingssvið0,5 / 8,5 bar

Nánar um vöruna :


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 40
Backflow Function: None
Thread: F (G)
Port: 04 (1/2)
Option: BG (w/Bracket + Round Pressure Gauge w/Limit Indicator)
Semi-standard: Standard
Made to Order 2: None

Tæknilegar upplýsingar


Eiginleikar
Þrýstingssvið0,5 / 8,5 bar
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.