GLM 40 Professional Laser Telemeter

Tilvísanir
bosch:GLM 40
rubix:BOSCH-GLM40
framleiðandi:0601072900
ean:3165140790406
Laser Measure GLM 40
tæknileg samantekt
Gildissvið40 m
Lengd105 mm

Nánar um vöruna :


Laser Measure GLM 40; All relevant functions in a compact design; Distance measurement, area calculation, volume calculation – all intuitive to use; Illuminated, three-line display maximises readability; Memory function enables easy access to the last ten measurements; Robust, shockproof housing with IP54 protection class (splash and dust protection); Reliable measuring results in all circumstances, proven by ISO certification; Manufacturer’s certificate; Protective bag; 2 x 1.5 V LR03 (AAA) batteries

Tæknilegar upplýsingar


Eiginleikar
Gildissvið40 m
Lengd105 mm
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.