YELLOW LIGHT BODY


Harmony xb4 light block led

Tilvísanir
schneider electric:ZB4BVB5
rubix:ZB4BVB5
ean:3389110892413
YELLOW LIGHT BODY
tæknileg samantekt
TegundComplete body/light block assembly

Nánar um vöruna : YELLOW LIGHT BODY


The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly

Styrkleikar vöru

High performance even in the most demanding environments
Conformity with IEC, UL, CSA, CCC EAC, and JIS standards, as well as CE marking and marine approvals
Up to IP66, 67, 69, 69K, and type 4X protection ratings
Operating temperature from -40°C –to 70°C
Shock protection level up to IK06
High vibration resistance with shake-proof terminal screws
Large set of accessories to customize your panels
Various types of connection are available: screw clamp, connector, Faston connector, spring terminal, or printed circuit board
A wide choice of contact blocks for general purpose or specific applications (low current, standard, or high power switching)
Operating temperature range from -40 °C to +70 °C/-40 °F to +158 °F for outdoor applications

Upplýsingar um vöru

General purpose offer covering all segments and applications Industry
Machines and control panels in packaging, material handling, material working, pumping, etc
Ideal in extreme environments: food and beverage, automotive, and outdoor use such as mining, water treatment, etc
Building and infrastructure
Energy distribution panels, public works, restaurants, commercial buildings, airports, etc

Tæknilegar upplýsingar


Eiginleikar
TegundComplete body/light block assembly
Til að sýna UNSPSC/ECL@SS/Customs
2.173 kr. Án vsk
/ stykki
2.695 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.