HIGH TEMPERATURE GREASE PACKAGING POT


High temperature grease

Tilvísanir
spartex:863589
rubix:MECA-NLGI2-HIX5KG
ean:3660338180972
High temperature grease Packaging Pot
tæknileg samantekt
NotkunHigh temperature and extreme pressure
PökkunPot
Sjá öll einkenni

Nánar um vöruna : HIGH TEMPERATURE GREASE PACKAGING POT


Highly technical grease of complex type/Lithium, green color. .
Resistant to high pressures and wear. .
Exceptional oxidation resistance .
Totally insoluble in water. .
Operating temperature: - 20°C to + 180°C .
Grade NLGI 2.

Styrkleikar vöru

Extended use at high temperature. Suitable for high speeds as well as high loads and impacts

Tæknilegar upplýsingar


Eiginleikar
NotkunHigh temperature and extreme pressure
PökkunPot
Afkastageta5000 g
Bil (range)-20/+180 °C
Til að sýna UNSPSC/ECL@SS/Customs
23.418 kr. Án vsk
/ kílógramm
29.038 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.