HERSLULYKILL M18 ONEFHIWF12-0X


Impact Wrench

Tilvísanir
milwaukee:M18 ONEFHIWF12-0X
rubix:MW-4933459726
framleiðandi:4933459726
ean:4058546028985
tæknileg samantekt
Spenna18 V
Hámarks vægi1356 N.m
Þyngd3.3 kg
Sjá öll einkenni

Nánar um vöruna : HERSLULYKILL M18 ONEFHIWF12-0X


Styrkleikar vöru

•The M18 FUEL™ high torque impact wrench with ONE-KEY™ technology delivers 1356 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces
The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Mode 4 bolt removal, provides a maximum nut-busting torque of 1898 Nm then shifts to 750 rpm for outstanding control when removing fasteners
The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality. Customisation function allows for precise tool adjustment to application
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
½″ friction ring reception
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Hámarks vægi1356 N.m
Þyngd3.3 kg
Breytistykki ferningsdrifs1/2 ''
Hljóðstig105.9
Til að sýna UNSPSC/ECL@SS/Customs
63.629 kr. Án vsk
/ stykki
78.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.