INDUSTRIAL GREEN GREASE PACKAGING POT


Industry green grease

Tilvísanir
spartex:863586
rubix:MECA-NLGI2X5KG
ean:3660338180958
Industrial Green Grease Packaging Pot
tæknileg samantekt
NotkunWater and heavy load
PökkunPot
Sjá öll einkenni

Nánar um vöruna : INDUSTRIAL GREEN GREASE PACKAGING POT


Green-coloured lithium grease. .
High resistance to alteration and shearing .
Extreme high pressure power .
Water-insoluble .
Exceptional stickiness to metal. .
Operating temperature: - 20°C to + 140°C .
Grade NLGI 2.

Styrkleikar vöru

General lubrication, joints or bearings including hub bearings for equipment subjected to high loads or high temperatures

Tæknilegar upplýsingar


Eiginleikar
NotkunWater and heavy load
PökkunPot
Afkastageta5000 g
Bil (range)-20/+140 °C
Til að sýna UNSPSC/ECL@SS/Customs
27.976 kr. Án vsk
/ kílógramm
34.690 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.