TEMFLEX - EINANGRUNARTAPE BRÚNT 19MM X 20M


Insulation Tape

Tilvísanir
3m:1500BR19
rubix:3M-1500BR19
TEMFLEX LÍNAN - EINANGRUNARTAPE BRÚNT 19MM X 20M
tæknileg samantekt
Breidd19 mm
LiturAnnað
Hámarkshitastig90 °C
Sjá öll einkenni

Nánar um vöruna : TEMFLEX - EINANGRUNARTAPE BRÚNT 19MM X 20M


3M ™ Temflex ™ 1500 Insulation Tape is a universally usable PVC insulation tape of 0.15 mm thick. The tape is very durable and offers protection against alkali, acids and changing weather conditions.3M ™ Temflex ™ 1500 PVC insulation tape is suitable for primary insulation of wires and cables (low voltage), repairs and assembling cable harnesses. This professional tape offers improved performance and is suitable for indoor and outdoor use. The tape is suitable for wire drawing and offers good resistance to abrasion, acids, alkalis and various weather influences, including sunlight. The tape provides excellent performance at ambient temperatures up to 90 ° C. This tape is available in industry standard colors.

Styrkleikar vöru

•Good resistance to abrasion, acids, alkalis and various weather influences including sunlight
High electrical strength
For excellent performance in ambient temperatures up to 90 ° C
Professional quality tape, suitable for indoor and outdoor use
Available in industry standard colors
IEC 60454-3-1-5 / F-PVCP / 90

Tæknilegar upplýsingar


Eiginleikar
Breidd19 mm
LiturAnnað
Hámarkshitastig90 °C
Þykkt0.15 mm
EfniPVC
Lágmarkshitastig0 °C
Til að sýna UNSPSC/ECL@SS/Customs
256 kr. Án vsk
/ stykki
317 kr. M/vsk
  • Til á lager