RAFSUÐUVÉL-200A MMA INVERTER 230V C/W WP17V TORCH


Inverter

Tilvísanir
parweld:XTS202MMA-P1
rubix:PARWELD-XTS202MMA-P1
tæknileg samantekt
Rafspenna notuð230 V
Þyngd8.5 kg
Vídd (hæð x lengd x breidd)350x160x246 mm
Sjá öll einkenni

Nánar um vöruna : RAFSUÐUVÉL-200A MMA INVERTER 230V C/W WP17V TORCH


The XTS 202 MMA has dedicated welding modes for rutile and cellulistic electrodes. The touch button interface is easy to use and ideal for harsh environments. Electrodes up to 4.0mm can be used with ease.

Styrkleikar vöru

•Lightweight 8.5kg
200A @ 20% Duty Cycle
Connections 35-50mm Dinse
Easy electrode striking with arc force
Easy electrode re-striking with hot start
Supplied with electrode holder, 3m|cable, 3m earth lead and wire brush
Over voltage and over current protection
Digital amperage display
Welding mode for rutile and low hydrogen electrodes
3 years return to base warranty
Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant

Tæknilegar upplýsingar


Eiginleikar
Rafspenna notuð230 V
Þyngd8.5 kg
Vídd (hæð x lengd x breidd)350x160x246 mm
Hæð350 mm
Lengd160 mm
Breidd246 mm
Til að sýna UNSPSC/ECL@SS/Customs
46.995 kr. Án vsk
/ stykki
58.274 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.