Nánar um vöruna : KENSINGTON LIFALOFT JAKKI SVARTUR ST.L
Main fabric: 100% Polyester, 75 g. | Second fabric: Face: 94% Polyester, 6% Elastane, 305 g. | Insulation: 70% Polypropylene, 30% Polyester, 80 g. Lifaloft™ is an insulation revolution that will keep you warmer with less weight and bulk due to the unique Lifa® yarn technology. Developed in cooperation with PrimaLoft®, Lifaloft™ is a combination of Lifa® and PrimaLoft®'s extensive knowledge in synthetic insulation. Lifaloft™ insulation is based on a yarn technology that traps more air vs polyester at a lighter weight. The fiber doesn´t absorb water and has inherit water repellency without the need for treatment due to the hydrophobic properties of the Lifa® fibers, which makes this insulation technology ideal for all year round adventures in any condition and keeps you warm even when wet. Less carbon and water footprint vs comparable polyester for a lower environmental impact.
Tæknilegar upplýsingar
Eiginleikar
Litur
Svartur
Stærð
L
Aðalefni
Pólýester
Efni
100% Polyester
Til að sýna UNSPSC/ECL@SS/Customs
22.220kr.Án vsk
/ stykki
27.553kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.