SKF OIL SAFE UTILITY LID PURPLE


LAOS

Tilvísanir
skf:LAOS 09408
rubix:9408:SKF
ean:7316572678428
tæknileg samantekt
Lengd147 mm
Breidd147 mm
Sjá öll einkenni

Nánar um vöruna : SKF OIL SAFE UTILITY LID PURPLE


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Tæknilegar upplýsingar


Eiginleikar
Lengd147 mm
Breidd147 mm
Fyrir líkanLAOS
Hæð121 mm
LiturFjóla
Til að sýna UNSPSC/ECL@SS/Customs
7.119 kr. Án vsk
/ stykki
8.828 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.