SKF MINI SPOUT LID-BLUE LAOS09125


LAOS

Tilvísanir
skf:LAOS 09125
rubix:LAOS09125:SKF
ean:7316572679036
tæknileg samantekt
Lengd320 mm
Breidd147 mm
Sjá öll einkenni

Nánar um vöruna : SKF MINI SPOUT LID-BLUE LAOS09125


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Tæknilegar upplýsingar


Eiginleikar
Lengd320 mm
Breidd147 mm
Fyrir líkanLAOS
Hæð192 mm
LiturBlár
Til að sýna UNSPSC/ECL@SS/Customs
14.818 kr. Án vsk
/ stykki
18.374 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.