FJARLÆGÐARLASER LDM100 100M


Laser Distance Meter

Tilvísanir
milwaukee:LDM 100
rubix:MW-4933459278
framleiðandi:4933459278
ean:4058546002442
tæknileg samantekt
Gildissvið100 m

Nánar um vöruna : FJARLÆGÐARLASER LDM100 100M


Styrkleikar vöru

•Easy to use one person point and shoot system
IP54 water & dust protection
Metric & Imperial units of measurement
Easy to touch measure buttons on the front and side of the housing to perform single measurements & continuous tracking
Offers several different measurement functions that allow users to add and subtract values, calculate linear distance, surface area, total area and volume
Digital auto-level feature allows for a measurement to be automatically taken when the meter reaches a level position (0°), increasing accuracy when measuring long distances
Easy indirect height and length measurement using the auto-level feature to enhance user convenience in difficult measurement situations
Large 3 line 50 mm diameter multi-colour LCD graphical display for optimised visibility
Display shows last three measurements and history menu shows the last 30 calculations
Built-in 3-position auto-reference fold out pin for easy in corner/edge measurements
Auto shut off and low power indication
\Slim housing for easy handling and nylon carry pouch for safe transport

Tæknilegar upplýsingar


Eiginleikar
Gildissvið100 m
Til að sýna UNSPSC/ECL@SS/Customs
39.435 kr. Án vsk
/ stykki
48.899 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.