CASTROL-LONGTIMEPD2X18KG


Machine grease

Tilvísanir
castrol:GR 100-2 PD 18Kg
rubix:TRIBOL-GR1002PDX18KG
CASTROL-LONGTIMEPD2X18KG
tæknileg samantekt
NotkunBearing
Sjá öll einkenni

Nánar um vöruna : CASTROL-LONGTIMEPD2X18KG


Greases of the Castrol TRIBOL GR 100 PD series (former product name Castrol Long-time PD series) are greases based on lithium with highly refined mineral oils and our PD additive system (Plastic Deformation). The PD additive technology provides optimum wear protection and an extremely low coefficient of friction, even under extreme pressure load, vibration, impact loads, at high and low speeds and different surface roughness of the friction surfaces. At high loads, components of the PD additive combination are activated and the surfaces and their TRIBOLOGICAL properties are optimized by plastic deformation. The organic reaction products become part of the TRIBOPOLYMER system. Unlike conventional lubricants, the TRIBOPOLYMERS, which produces the PD package, long-chain compounds with excellent lubricity and adhesion. The supporting portion of the surface is increased and a hydrodynamic lubricating film is easier to maintain. Due to the special PHYSICO-chemical reaction, a smoothing of the friction surfaces is generated without causing increased wear. Castrol TRIBOL GR 100 PD products are suitable for the long-term lubrication of highly stressed plain and roller bearings, even under the most adverse operating conditions

Styrkleikar vöru

High load bearing capacity – extends the operating period under high loads leading to optimum wear protection.
Superior lubrication and surface smoothing effects due to MFT can reduce failures, leading to less downtime and repair work. PD technology can prolong the life of damaged components.
Improved bearing surfaces for longer service life result from the ‘running in’ effect of MFT.
Extremely low coefficients of friction – generating energy savings and reduced noise levels.
Multi-functional – Tribol GR 100-0 PD and 100-00 PD are highly recommended for anti-friction bearings with grease reservoir and for leaky gearboxes.
Easily pumpable in central lubrication systems – does not channel on gears running at high speeds when using 100-0 PD 0 and 100-00 PD.

Upplýsingar um vöru

Bearings of turning and milling spindles.
Gear motors with high impact loads.
Screen / wood forming machines.
Bearing surfaces of printing plates.

Tæknilegar upplýsingar


Eiginleikar
NotkunBearing
GrunnurOil
Hitasvæði-35/140 °C
Til að sýna UNSPSC/ECL@SS/Customs
81.847 kr. Án vsk
/ stykki
101.490 kr. M/vsk
  • Til á lager