Machine thread-cutters E500
Gengjur | Metric |
---|---|
Þvermál snittis | 4 mm |
Gengjur | 0,7 mm |
Gengjur | Metric |
---|---|
Þvermál snittis | 4 mm |
Gengjur | 0,7 mm |
Heildarlengd | 53 mm |
Dýpt gengju | 14 mm |
Inntak | Straight grooves |
Málvik | 6H |
Efni | Steels, cast iron, copper, aluminium, synthetics |
Þvermál borunar | 3.3 mm |
Breytistykki ferningsdrifs | 4 mm |
Til á lager