Nánar um vöruna : MASCOT D.NAVY HEILGALLI ST.XL GERT RÁÐ F/HNÉPÚÐA
Light fabric. Triple stitched seams on the sleeves, shoulders,
leg and crotch. Ergonomically formed trouser leg. Fastening
with two way zip, storm flap and press studs. High collar.
Chest pockets with flap and hidden press studs. D-ring. Front
pockets. Access to trousers from both sides. Back pockets with
flap and hidden press studs. Thigh pocket with flap and hidden
press studs. Ruler pocket. Cuffs with press stud fastening.
Elastic and pleat in the back. Adjustable kneepad pockets.
Contrast stitching. We recommend 00418-100, 00718-100,
50454-916 & 20118-915 kneepads for this model. Co-certified
together with kneepad type SHORT or LONG in accordance
with EN 14404.
Styrkleikar vöru
Durable triple stitched seams that extend the productlife.
Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
D-ring for keys or ID cards.
Access to trousers underneath from both sides.
Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
The product tolerates industrial washing.
Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustabl
Upplýsingar um vöru
Raw materials and processing
Manufacturing
Transport and packaging
Tæknilegar upplýsingar
Eiginleikar
Litur
Sjóher
Stærð
XL
Aðalefni
Bómull
Pappírsþyngd
270 g/m²
Efni
65% polyester/35% cotton
Til að sýna UNSPSC/ECL@SS/Customs
16.760kr.Án vsk
/ stykki
20.782kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.