MASCOT GRÁR HEILGALLI ST. 4XL GERT RÁÐ F/HNÉPÚÐA


MASCOT GRÁR HEILGALLI GERT RÁÐ F/HNÉPÚÐA

Tilvísanir
mascot:MAS-10519442-18-4XL
rubix:MAS-10519442-18-4XL
tæknileg samantekt
LiturGrátt
Stærð4XL
AðalefniBómull
Sjá öll einkenni

Nánar um vöruna : MASCOT GRÁR HEILGALLI ST. 4XL GERT RÁÐ F/HNÉPÚÐA


Light fabric. Triple stitched seams on the sleeves, shoulders, leg and crotch. Ergonomically formed trouser leg. Fastening with two way zip, storm flap and press studs. High collar. Chest pockets with flap and hidden press studs. D-ring. Front pockets. Access to trousers from both sides. Back pockets with flap and hidden press studs. Thigh pocket with flap and hidden press studs. Ruler pocket. Cuffs with press stud fastening. Elastic and pleat in the back. Adjustable kneepad pockets. Contrast stitching. We recommend 00418-100, 00718-100, 50454-916 & 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Styrkleikar vöru

Durable triple stitched seams that extend the productlife. Ergonomically shaped trouser legs are constructed to follow the body's natural movements. D-ring for keys or ID cards. Access to trousers underneath from both sides. Adjustable kneepad pockets so kneepads can be optimally placed on the knee. The product tolerates industrial washing. Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustabl

Upplýsingar um vöru

Raw materials and processing Manufacturing Transport and packaging

Tæknilegar upplýsingar


Eiginleikar
LiturGrátt
Stærð4XL
AðalefniBómull
Pappírsþyngd270 g/m²
Efni65% polyester/35% cotton
Til að sýna UNSPSC/ECL@SS/Customs
16.760 kr. Án vsk
/ stykki
20.782 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.