Tilvísanir
Helly Hansen:76501-570-C58
Rubix:HH-76501-570-C58
EAN:7040054761130

Nánar um vöruna : BUXUR MJÖLNIR BLÁAR
New trendy color in our bestselling new Mjølnir pant - Deep steel is both masculine and versatile - perfect to combine with our new Mjølnir tops for that rough and cool look.
Styrkleikar vöru
•Cordura® fabric reinforcement
Elastic at waist
ID Card loop
Broad belt tunnel at back for extra strength and stability
Pocket at right hip with metal button for knife or tools
Ruler pocket
Elastic at waist
ID Card loop
Broad belt tunnel at back for extra strength and stability
Pocket at right hip with metal button for knife or tools
Ruler pocket
Tæknilegar upplýsingar
Eiginleikar
| Litur | grátt |
|---|---|
| Stærð | 58 |
| Aðalefni | bómull |
| Efni | 85% cotton cordura®;15% polyamide |
| Pappírsþyngd | 380 g/m² |
Til að sýna UNSPSC/ECL@SS/Customs
10.750 kr. M/vsk
/ stykki
- Vara uppseld
