ÞRÝSTIJAFNARI 1/2" BSP M/INNBYGGÐUM MÆLI


Modular controller

Tilvísanir
smc:AR40-F04BE-B
rubix:SMC-AR40-F04BE-B
ÞRÝSTIJAFNARI 1/2" BSP M/INNBYGGÐUM MÆLI
tæknileg samantekt
TegundBody size: 40
Þrýstingssvið0,5 / 8,5 bar
Þvermál tengingar (tommur)1/2 ''
Sjá öll einkenni

Nánar um vöruna : ÞRÝSTIJAFNARI 1/2" BSP M/INNBYGGÐUM MÆLI


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 40
Backflow Function: None
Thread: F (G)
Port: 04 (1/2)
Option: BE (w/Bracket + Square embedded type pressure gauge, with limit indicator)
Semi-standard: Standard
Made to Order 2: None

Tæknilegar upplýsingar


Eiginleikar
TegundBody size: 40
Þrýstingssvið0,5 / 8,5 bar
Þvermál tengingar (tommur)1/2 ''
Rúmtaksstreymi5000 l/min
Gerð kúplingarG
Til að sýna UNSPSC/ECL@SS/Customs
7.335 kr. Án vsk
/ stykki
9.095 kr. M/vsk
  • Til á lager