NEVASTANE XS 320 FOOD GRADE GREASE
Food grade extreme pressure calcium sulfonate complex grease.
Notkun | FOOD GRADE GREASE |
---|---|
Pökkun | 400g |
Afkastageta | 400 g |
Litur | Brúnt |
Grunnur | white oil / PAO (with polymers) |
Hitasvæði | -40 to +180 °C |
Bil (range) | NEVASTANE XS 320 |
Til á lager