RAFHLAÐA HLEÐSLU AAA - 4ST (I)


NiMH Rechargeable battery AAA / HR03 800 mAh maxE 4 pcs.

Tilvísanir
ansmann:5035042
rubix:ANSMANN-5035042
ean:4013674350421
tæknileg samantekt
Spenna1,2 V
Sjá öll einkenni

Nánar um vöruna : RAFHLAÐA HLEÐSLU AAA - 4ST (I)


Optimal solution for demanding users: The batteries have a high capacity, and still a very low self-discharge. It is thus ideal for applications such as flashlights, toys, modelling, game consoles, digital cameras, flash equipment, medical equipment etc. maxE has the energy to power all your devices. The self-discharge is 10 times lower than in regular NiMH batteries. After a year, there is still around 80% of the initial capacity left. This was made possible by a special separator which dramatically reduces unwanted internal current flow.

Tæknilegar upplýsingar


Eiginleikar
Spenna1,2 V
Fjöldi í pakka4
Til að sýna UNSPSC/ECL@SS/Customs
2.008 kr. Án vsk
/ pakkning
2.490 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.