O-HRINGUR 210 X 3 VITON


O-ring

Tilvísanir
dichtomatik:OR210X3VI75
rubix:ORV210.0X3.0
tæknileg samantekt
Innanmál210 mm
Þverskurðarþvermál3 mm
EfniFKM
Sjá öll einkenni

Nánar um vöruna : O-HRINGUR 210 X 3 VITON


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Tæknilegar upplýsingar


Eiginleikar
Innanmál210 mm
Þverskurðarþvermál3 mm
EfniFKM
Harka stoðar A75 Shore
Til að sýna UNSPSC/ECL@SS/Customs
3.340 kr. Án vsk
/ stykki
4.142 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.