O-HRINGUR 57.15X3.53 Í SAE 2" FLANGS 90 HARKA


O-ring

Tilvísanir
dichtomatik:OR57.15X3.53NI90
rubix:ORV057.15X3.53NI90
O-HRINGUR 57.15X3.53 Í SAE 2" FLANGS 90 HARKA
tæknileg samantekt
Innanmál57.15 mm
Þverskurðarþvermál3.53 mm
EfniNBR
Sjá öll einkenni

Nánar um vöruna : O-HRINGUR 57.15X3.53 Í SAE 2" FLANGS 90 HARKA


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Tæknilegar upplýsingar


Eiginleikar
Innanmál57.15 mm
Þverskurðarþvermál3.53 mm
EfniNBR
Harka stoðar A90 Shore
Til að sýna UNSPSC/ECL@SS/Customs
85 kr. Án vsk
/ stykki
105 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.