SÚRSLANGA BLÁ 50M


Oxygen welding hose

Tilvísanir
weldability-sif:BW600B
rubix:SIF-BW600B
SÚRSLANGA BLÁ 50M

Nánar um vöruna : SÚRSLANGA BLÁ 50M


EPDM hose unfitted gas cutting and welding hose is diverse and includes hoses for oxygen, acetylene and propane in 6mm, 8mm and 10mm bore sizes. The hose should be cut to the required length, secured onto a hose tail of the relevant diameter, which has been passed through a hose nut of the required size. The hose should be secured with the use of an ‘o’-clip

Tæknilegar upplýsingar


Eiginleikar
Engir eiginleikar að sýna fyrir þessa vöru
14.802 kr. Án vsk
/ stykki
18.354 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.