RAFSUÐUVÉL 160A 230V 0.6-0.8MM VÍR 12KG BYSSA OG


Parweld Mig Inverter

Tilvísanir
parweld:XTM-160I-P1
rubix:PARWELD-XTM-160I-P1
tæknileg samantekt
Styrkur rafsuðu160 A
Rafspenna notuð13,5-22V
Þyngd12 kg
Sjá öll einkenni

Nánar um vöruna : RAFSUÐUVÉL 160A 230V 0.6-0.8MM VÍR 12KG BYSSA OG


Lightweight portable plasma inverter machine with dual voltage capability which is ideal for site and workshop applications. The variable output of the XTI 40P makes it ideal for cutting metals up to 12mm thick where the output power can be fine tuned to minimise dross on the cut edges. The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials. Non HF ignition minimizes the risk of interference with electronic systems. The XTI 40P is able to cope with inputs which fluctuate by +/-10% and can be used with the majority of generators. Supplied complete with plasma torch and 3m earth cable. Manufactured to ISO/IEC60974-1, ISO/IEC60974-6 and RoHs compliant

Styrkleikar vöru

Compact and portable
MIG welding with arc force adjustment
Dual digital display
2T/4T trigger latching
3 years return to base warranty

Upplýsingar um vöru

Ideal for site and workshop applications

Tæknilegar upplýsingar


Eiginleikar
Styrkur rafsuðu160 A
Rafspenna notuð13,5-22V
Þyngd12 kg
Vídd (hæð x lengd x breidd)350 x 465 x 214mm
Hæð350 mm
Lengd465 mm
Breidd214 mm
Til að sýna UNSPSC/ECL@SS/Customs
99.995 kr. Án vsk
/ stykki
123.994 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.