LOFTBYSSA BLÁ 1/4" BSP INNANSN


Polymer Blowgun 0659

Tilvísanir
parker legris:0659 00 13
rubix:LEGRIS-0659-00-13
ean:0820099075969
LOFTBYSSA BLÁ 1/4" BSP INNANSN
tæknileg samantekt
Þvermál tengingar (tommur)G1/4 ''
Sjá öll einkenni

Nánar um vöruna : LOFTBYSSA BLÁ 1/4" BSP INNANSN


The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise level.

Styrkleikar vöru

  • Quality & Performance
  • Comply with international standards for noise and pressure regulation
  • Powerful flow with progressive control
  • Rotating nozzle for directional jet
  • Durable, shock-resistant materials
  • 100% leak and flow-tested in production
  • Date coding to guarantee quality and traceability
  • Safety & Sustainable Development
  • 40% energy consumption reduction with Energy-Saving model
  • Complete user safety with the Safety model
  • Wide selection of nozzles which comply with noise and pressure level regulations
  • Ergonomics & Versatility
  • Comfortable to use
  • Lightweight and easy to use
  • Wide range of models and nozzles for optimum blowing power and flow rate
  • Lower or upper connection

Upplýsingar um vöru

• Manufacturing Workshops
• Cleaning
• Cooling
• Blowing
• Mixing
• Ejection

Tæknilegar upplýsingar


Eiginleikar
Þvermál tengingar (tommur)G1/4 ''
Hljóðstig81.6 dB
Gerð kúplingarBSPP
Þrýstingsþol (PN)6 bar
EfniBody, handle: nylon 6.6 Actuator: nitrile Nozzle: aluminium Insert: brass
LiturBlár
Hitasvæði-15/+50 °C
Til að sýna UNSPSC/ECL@SS/Customs
1.596 kr. Án vsk
/ stykki
1.979 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.