MÓTORPÚÐI 60X45MM M10 25MM HANN/HÚN HINUMEGIN


Radiaflex cylindrical rubber stud

Tilvísanir
paulstra:520039
rubix:AVM-520039
ean:3661227001255
MÓTORPÚÐI 60X45MM M10 25MM HANN/HÚN HINUMEGIN
tæknileg samantekt
Módelstud
Efnibonded natural rubber, cylindrical shape.
Hæð45 mm
Sjá öll einkenni

Nánar um vöruna : MÓTORPÚÐI 60X45MM M10 25MM HANN/HÚN HINUMEGIN


Made of natural rubber, Radiaflex studs allow simple and economical mounting. They provide an antivibration insulation. The design of the RADIAFLEX® stud gives it the following fundamental properties:
Radial elasticity greater than its axial elasticity;
- rubber work:
* in compression (axial);
* in compression (axial);
* or in compression-shear following assembly.

Styrkleikar vöru

Very good mechanical resistance, very suitable for applications requiring a low friction coefficient.

Upplýsingar um vöru

Electrical cabinets;
Elevators;
Air conditioners;
Compressors;
Sieves;
Floating floors and floors;
Power generators;
Pumps;
Hoppers;
Fans

Tæknilegar upplýsingar


Eiginleikar
Módelstud
Efnibonded natural rubber, cylindrical shape.
Hæð45 mm
Utanmál60 mm
Til að sýna UNSPSC/ECL@SS/Customs
3.975 kr. Án vsk
/ stykki
4.929 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.