Nánar um vöruna : 4030486 ALHLIÐA VÖKVAKERFISOLÍA 32. 20.LÍTRA
Rando HD are a range of zinc based hydraulic oils for usein industrial and mobile service. The series is formulatedwith Group II base oils, in combination with rust andoxidation inhibitors, anti-foam and highly stable anti-wearadditives, offering good pump and piston protection.
Styrkleikar vöru
Anti-wear additive package offers reliable systemprotection and anti-oxidation formulation helps optimisefluid and filter service life. Formulated to prevent abrasive rust particles, deposits,varnish and sludge, helping filters remain clean andserviceable. Promotes good anti-foam and filterability in the presenceof water contamination, promoting smooth, reliableoperation and efficiency
Upplýsingar um vöru
Rando HD is recommended for use in many highperformance hydraulic applications in industrial andmobile service with moderate ambient temperatures,including high pressure vane and gear pumps andaxial piston pumps. It is also recommended for machine toollubrication where an anti-wear type product is required(hydraulic presses, injection moulding machines, gearsets, bearings). Rando HD 32 and 46 are recommended for typicalhydraulic oil applications and for use in lightly loadedreciprocating compressors.