HJÁMIÐJA M18 BOS-0


Random Orbital Sander

Tilvísanir
milwaukee:M18 BOS125-0
rubix:MW-4933464228
framleiðandi:4933464228
ean:4058546221737
tæknileg samantekt
Spenna18 V
Hraði12000 rpm
Þyngd1.6 kg
Sjá öll einkenni

Nánar um vöruna : HJÁMIÐJA M18 BOS-0


Styrkleikar vöru

•High performance motor delivers 14,000 to 24,000 sanding strokes per minute for faster material removal
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Variable speed wheel with 6 speed settings allows the correct speed to be set for different types of material
Dust extraction box with internal filter keeps dust contained and managed
Universal hook and loop sanding pad allows easy changing of sanding discs
Lightweight - 1.6 kg
Vacuum adaptor supplied fits directly to all MILWAUKEE® dust extractors
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Hraði12000 rpm
Þyngd1.6 kg
Afkastageta rafhlöðu5 Ah
Til að sýna UNSPSC/ECL@SS/Customs
28.145 kr. Án vsk
/ stykki
34.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.