A 2-part repair composite for metal repair and resurfacing based on solvent-free epoxy resin reinforced with silicon steel alloy. This repair material will not corrode and resists a wide range of chemicals. It is easy to mix and apply without the need of specialist tools and can be machined using conventional tools.
Styrkleikar vöru
Multi-purpose durable repair composite. Fully machinable using conventional tools. Application and cure at room temperature - no hot work involvedSimple mixing ratio. Reduced health and safety risks as it is solvent-free. No shrinkage, expansion or distortion. Excellent adhesion to metals including stainless steel, carbon steel, aluminium, brass and copper. Will adhere to many other natural and synthetic materials including glass and wood. Outstanding corrosion resistance. Excellent chemical resistance against a wide range of chemicals. Excellent electrical insulation characteristics. Applications for Belzona 1111 (Super Metal) include:. Repair of cracks and holes on engine and pump casings, pipes, tanks and other equipment. Resurface of pitted metal surfaces. Repair of damaged shafts and hydraulic rams. In-situ flange repair. High strength structural adhesive for metal bondingCreation of irregular load bearing shims and reforming of bearing housings. Belzona 1111 (Super Metal) is suitable for contact with potable water as it is certified.
Upplýsingar um vöru
Repair of cracks and holes on engine and pump casings, pipes, tanks and other equipment. Resurface of pitted metal surfaces. Repair of damaged shafts and hydraulic rams. In-situ flange repair. High strength structural adhesive for metal bonding. Creation of irregular load bearing shims and reforming of bearing housings.
Tæknilegar upplýsingar
Eiginleikar
Þyngd
400 g
Min. Keyrsluhitastig
25 °C
Max.Keyrsluhitastig
25 °C
Til að sýna UNSPSC/ECL@SS/Customs
44.668kr.Án vsk
/ stykki
55.388kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.